Shop GENIUS TOOLS
Create Account
3/4in Dr. 3/4in Impact Socket
- Mfr # 665224
- Zoro # G823584630
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665224
- Zoro #
- G823584630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665224 Impact Socket This 3/4in drive, 3/4in 6-point impact socket is built for high-torque fastening where consistent fit and durability matter. Made from Chromium Molybdenum Alloy Steel, it's designed for professional technicians who rely on impact-rated strength in daily heavy use. With a 51mm (2.01in) overall length, it offers a compact profile for controlled access while maintaining the strength expected from an impact socket. A matte black oxide finish and heat treatment through oil quenching support long service life, and permanently stamped sizing helps keep sets organized. Key Benefits 3/4in drive, 3/4in 6-point design helps reduce fastener rounding. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help withstand demanding shop and field conditions. Oil-quenched heat treatment improves inner core strength for repeated impact use. Matte black oxide coating creates a tough exterior for long-term wear resistance. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for professional-grade performance and consistency. SKU: 665224.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.