Shop GENIUS TOOLS
Create Account
3/4in Dr. 58mm Deep Impact Socket
- Mfr # 649558
- Zoro # G823584074
product price:Â
$
87.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649558
- Zoro #
- G823584074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 58mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649558 Impact Socket This 3/4in drive, 58mm deep impact socket is built for high-torque fastening where strength, consistent fit, and long service life matter. The deep profile helps reach recessed fasteners while maintaining the durability expected in professional hand tools. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. A heat-treated construction with oil quenching and a matte black oxide coating supports a tough exterior and a strong inner core for demanding shop use. Key Benefits 3/4in drive deep impact socket handles high torque in heavy-duty applications. 58mm size supports accurate engagement on fasteners to reduce rounding risk. 100mm overall length reaches deeper, recessed fasteners with better access. Chromium molybdenum alloy steel provides high strength and lasting durability. Matte black oxide coating helps resist corrosion and wear in harsh conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size marking improves identification and tool organization. Manufactured to meet or exceed ANSI standards and designed for professional technicians, this socket is intended to perform reliably over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.