Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/4in Cr-Mo Deep Impact Socket
- Mfr # 467840
- Zoro # G423581664
original price:Â $20.09 , new price: $18.08 , 10 percent off
new price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467840
- Zoro #
- G423581664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 1/4 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Construction - 467840 Impact Socket This deep, 6-point impact socket is built for demanding fastening and removal work where strength, fit, and repeatability matter. The deep profile helps reach recessed fasteners, while the 1/2in drive size keeps it compatible with common impact tools and hand-driven equipment. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for durability and corrosion resistance. Clear, stamped size markings support quick identification in busy toolboxes and shop environments. Key Benefits 1 1/4in 6-point design grips fasteners securely to help reduce rounding. Deep socket profile reaches recessed fasteners in tight or obstructed areas. 1/2in drive size fits common impact and ratcheting drive tools. Chrome molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment supports tough exterior wear resistance and core strength. Matte black oxide coating adds corrosion resistance for harsh shop conditions. Stamped size markings provide permanent, easy identification for faster organization. Overall length is 78mm (3.07 inches), balancing access with stable engagement on fasteners. SKU: 467840.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.