3/4in Dr. Impact Extension 150mmL w/pin hole
- Mfr # 640150
- Zoro # G823580410
product price:Â
$
34.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640150
- Zoro #
- G823580410
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 150mm Length 3/4 Inch Drive with Pin Hole - 640150 Impact Socket Extension This 3/4in drive impact extension bar adds controlled reach between an impact wrench and impact sockets while maintaining a secure connection via the pin hole design. The 150mm (5.91in) length helps access fasteners with improved clearance without overextending the tool setup. Built for professional hand tool use, it is made from Chromium Molybdenum Alloy Steel for high strength and durability with anti-corrosive properties. Heat treated through oil quenching and finished with a matte black oxide coating, it's designed for long service life and consistent performance. Key Benefits 3/4in drive impact extension for compatible impact wrenches and sockets. 150mm (5.91in) length balances reach and stability during heavy-duty work. Chromium Molybdenum Alloy Steel construction supports high torque applications. Anti-corrosive material properties help resist rust in demanding shop environments. Oil-quenched heat treatment improves core strength for long-term durability. Matte black oxide coating adds a tough exterior suited to impact use. Permanently stamped size markings make identification fast and reliable. SKU: 640150. A straightforward, professional-grade impact extension that prioritizes fit, durability, and clear identification in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.