Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension Bar, 150mmL (Old Item # 380036)
- Mfr # 310006
- Zoro # G623579201
product price:Â
$
5.10
/ea
Sold in multiples of 2 for
$10.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310006
- Zoro #
- G623579201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 150mm Length 3/8 Inch Drive Heavy-Duty Steel Construction - 310006 Impact Extension Bar This 3/8in drive impact extension bar adds 150mm (5.91in) of reach for sockets and impact-rated setups. Built for repeat use in demanding environments, it combines a tough exterior finish with a heat-treated core for reliable performance and long service life. Designed for professional technicians, the bar uses Chromium-vanadium steel alloy for strength and anti-corrosion protection. Size markings are stamped for quick identification in drawers, carts, and toolboxes. Key Benefits 3/8in drive impact extension bar for added access in tight spaces. 150mm (5.91in) overall length balances reach and control on fasteners. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating provides a tough exterior suited to impact work. Stamped size markings support fast identification and better tool organization. SKU 310006 is engineered to meet ANSI expectations while maintaining dependable fit and finish under heavy use. With clear size identification, protective black oxide coating, and a steel alloy body built for durability, it helps keep impact setups efficient and organized over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.