Shop GENIUS TOOLS
Create Account
3/4in Hex Shank, 3/4in Hex Screwdriver Bit 56mmL
- Mfr # 3348
- Zoro # G423582401
product price:Â
$
11.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3348
- Zoro #
- G423582401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/4 Inch Hex Shank, 3/4 Inch Drive, 56mm Length, Durable Construction - 3348, Hex Screwdriver Bit SKU: 3348. This hex screwdriver bit is built for professional hand tool setups that require a 3/4in hex shank and 3/4in hex screwdriver bit interface. With a 56mm (2.2in) overall length, it is sized for compact access while maintaining a stable, high-torque engagement. Made from High Speed Steel and heat treated for strength, the bit is designed for durability under repeated use. Stamped size markings support quick identification and consistent tool organization in shop drawers, carts, and mobile kits. Key Benefits 3/4in hex shank and 3/4in hex bit fit for compatible drivers. 56mm (2.2in) overall length supports compact access in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this bit focuses on long-term serviceability: durable materials, clear size ID, and heat-treated strength for heavy use. It meets recognized ANSI expectations and supports reliable day-to-day work where consistent fit and repeatable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.