Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.6 x 4.0mm Slotted Bit 56mmL
- Mfr # 1340
- Zoro # G723580220
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1340
- Zoro #
- G723580220
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.6 x 4.0mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 1340 Screwdriver Bit This slotted screwdriver bit is built for precise fastening with a 0.6 x 4.0mm blade and a 1/4in hex shank for broad driver compatibility. With a 56mm overall length (2.2 inches), it offers a practical balance of access and control for detailed work. Made from high speed steel and heat treated for long-term durability, it is designed for professional technicians who need consistent fit, strength, and reliable identification when working through multiple bit sizes. Key Benefits 1/4in hex shank fits standard bit holders and driver tools. 0.6 x 4.0mm slotted profile supports accurate engagement and controlled driving. 56mm overall length (2.2 inches) balances reach with stable handling. High speed steel construction provides high strength and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Size stamped on the bit for permanent, quick, at-a-glance identification. SKU: 1340. This bit is designed for repeatable performance under heavy use, with materials and heat treatment intended to hold up in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.