Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.2 x 6.5mm Slotted Bit 75mmL
- Mfr # 1465
- Zoro # G623579348
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1465
- Zoro #
- G623579348
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver Bit 1.2 x 6.5mm Size, 1/4 Inch Hex Shank Drive, 75mm Length, Durable Construction - 1465 slotted screwdriver bit This slotted screwdriver bit is built for consistent fit and dependable driving with 1/4in hex-shank tools. The 1.2 x 6.5mm slotted tip and 75mm overall length help balance access and control for precise fastening work. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it's designed for long service life in professional environments. Size markings are stamped for quick identification and tool organization. Key Benefits 1/4in hex shank drive fits common bit holders and driver tools. 1.2 x 6.5mm slotted tip supports accurate engagement and controlled driving. 75mm (2.95in) overall length balances reach, stability, and handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Stamped size marking enables fast identification and better tool organization. Designed for professional technicians and demanding shop use, this bit focuses on durability, clear identification, and compliance with ANSI standards. The combination of High Speed Steel construction and heat treatment helps maintain performance over time, while the 75mm length supports a practical mix of access and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.