3/4inCombination Studddy Ratcheting Wrench/
- Mfr # 770224
- Zoro # G623581372
original price:Â $18.64 , new price: $16.78 , 9 percent off
new price:Â
$
16.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770224
- Zoro #
- G623581372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 3/4 Inch Stubby Design Durable Chrome Finish - 770224, Stubby Combination Ratcheting Wrench This 3/4in stubby combination ratcheting wrench is built for controlled turning in tight, crowded spaces where a longer wrench is hard to swing. Its compact 135mm (5.31in) overall length helps improve access while still providing the strength expected in professional hand tools. Made from Chromium-vanadium Steel Alloy and finished in durable chrome, it is designed to resist corrosion and hold up under repeated daily use. The wrench is forged and heat treated, and the size marking is stamped for fast, permanent identification. Key Benefits Stubby 135mm (5.31in) length improves access in confined working areas. Combination wrench design pairs open end with ratcheting box end. Chromium-vanadium steel alloy provides high strength and long-term durability. Durable chrome finish adds corrosion resistance for harsh shop environments. Forged and heat treated construction supports optimal strength under heavy use. Size is permanently stamped for quick, accurate identification in the toolbox. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for technicians, it delivers reliable fit and function for 3/4in fasteners while helping keep your tool set organized and easy to read.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.