Shop GENIUS TOOLS
Create Account
7/8in Combination Ratcheting Wrench 285mmL
- Mfr # 778528
- Zoro # G123584095
original price:Â $31.62 , new price: $28.46 , 9 percent off
new price:Â
$
28.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778528
- Zoro #
- G123584095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 7/8 Inch Size Standard Drive Durable Chrome Finish - 778528 Professional Hand Tool This 7/8in combination ratcheting wrench is built for repeatable fastening and removal work where speed, access, and dependable fit matter. The combination design pairs an open-end profile with a ratcheting box end to help maintain progress without constantly repositioning the tool. Made from Chromium-vanadium steel alloy and finished with durable chrome for anti-corrosive protection, it is forged and heat treated for strength under heavy use. The 285mm (11.22 in) overall length provides practical leverage while staying manageable in typical service and repair environments. Key Benefits 7/8in combination design combines open end access with ratcheting convenience. 285mm (11.22in) length balances leverage and reach for everyday service tasks. Chromium-vanadium steel alloy delivers high strength and long-term durability. Durable chrome finish helps resist corrosion in demanding shop conditions. Forged and heat treated construction supports consistent performance under heavy use. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for trusted, professional-grade workmanship. SKU: 778528. The stamped sizing and robust build help keep your workflow efficient and your tool set organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.