32mm Combination Ratcheting Wrench 425mmL
- Mfr # 768532
- Zoro # G523583209
original price:Â $66.56 , new price: $59.90 , 10 percent off
new price:Â
$
59.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768532
- Zoro #
- G523583209
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 32mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768532, Combination Ratcheting Wrench This 32mm combination ratcheting wrench is built for consistent performance on metric fasteners. The 425mm overall length helps provide leverage, while the combination design supports efficient tightening and loosening in demanding shop conditions. Made from chromium-vanadium steel alloy and finished for corrosion resistance, it's engineered for strength and long service life. Permanently stamped size markings support quick identification during setup and tool organization. Key Benefits 32mm combination ratcheting wrench supports fast work across common metric applications. 425mm overall length (16.73 inches) improves leverage on stubborn fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain tool condition in harsh environments. Forged and heat treated construction supports optimal strength under heavy use. Permanently stamped size marking enables quick identification and easier organization. Genius Tools Combination Ratcheting Wrench 32mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768532 is designed for professional technicians who rely on tools that hold up to repeated daily use. With clear size identification, durable Cr-V construction, and ANSI-level performance expectations, it fits neatly into serious hand tool setups without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.