3/8in Dr. 3/4in Deep Impact Swivel Socket
- Mfr # 380028D
- Zoro # G223579779
original price:Â $25.26 , new price: $22.73 , 10 percent off
new price:Â
$
22.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380028D
- Zoro #
- G223579779
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Deep Swivel 3/8 Inch Drive Heavy Duty - 380028D Deep Swivel Impact Socket SKU: 380028D. This 3/8in drive, 3/4in deep swivel impact socket is built for demanding fastening work where straight-line access is limited. The swivel design provides added articulation while keeping impact-rated strength and durability. Constructed from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating support long service life and dependable performance in professional environments. Key Benefits Deep swivel impact design helps access tight, hard-to-reach fasteners with flexibility. 3/8in drive with 3/4in size supports common impact applications and fitment. 95mm overall length balances reach and control in confined work areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Oil-quenched heat treatment enhances core strength for long-term professional use. Matte black oxide finish provides a tough exterior suited to impact environments. Permanently stamped size marking enables fast identification and better tool organization. Designed to meet or exceed ANSI standards, this socket is made for professional technicians who rely on consistent fit, durability, and long-term performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.