Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Swivel Impact Socket
- Mfr # 480026
- Zoro # G123583289
original price:Â $18.37 , new price: $16.53 , 10 percent off
new price:Â
$
16.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480026
- Zoro #
- G123583289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 9/16 Inch 1/2 Inch Drive Heavy Duty Chrome Molybdenum - 480026 Swivel Impact Socket This 1/2in drive 9/16in swivel impact socket is built for impact use where access and alignment are limited. The swivel head provides added motion at the fastener, helping you work more effectively in tight, hard-to-reach areas while maintaining secure engagement. Designed for professional technicians and demanding shop environments, it combines heat-treated strength with a matte black oxide finish for durability. Permanent size stamping supports quick identification and organized tool storage. Key Benefits Swivel design delivers full range of motion in tight access areas. 1/2in drive with 9/16in socket size fits common impact applications. 66mm (2.6in) overall length balances reach and control in use. Chrome molybdenum construction supports heavy-duty impact strength and durability. Heat treated via oil quenching for tough exterior and strong core. Matte black oxide coating helps resist corrosion and exterior wear. Stamped size markings stay readable for faster selection and organization. SKU: 480026.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.