1/4in Dr. 8mm Impact Socket
- Mfr # 212508
- Zoro # G623579218
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212508
- Zoro #
- G623579218
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm 1/4 Inch Drive High-Strength Steel Durable Design - 212508 Impact Socket This 8mm, 6-point impact socket is built for consistent torque transfer and a secure fastener grip. With a compact 25mm (0.98 in) overall length and 1/4in drive size, it fits well in tight assemblies while staying easy to handle. Constructed from Chromium-vanadium steel alloy, it offers high strength, durability, and anti-corrosive properties. A heat-treatment process using oil quenching, paired with a matte black oxide coating, supports a tough exterior and a strong inner core for long-term professional service. Key Benefits 6-point 8mm impact socket design helps reduce fastener rounding during use. 1/4in drive size with 25mm length supports access in tight spaces. Chromium-vanadium steel alloy delivers high strength and durable performance. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability while maintaining a professional tool finish. Permanently stamped size markings support quick identification and organized storage. SKU: 212508. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use without compromising fit, strength, or readability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.