Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Adapter 3/8inF x 1 /2inM
- Mfr # 380040
- Zoro # G323579389
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380040
- Zoro #
- G323579389
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 3/8 Inch Female to 1/2 Inch Male Drive Heavy-Duty Steel - 380040 Impact Drive Adapter This impact drive adapter converts a 3/8 inch female drive to a 1/2 inch male drive for compatibility between impact sockets and drive tools. Its compact 30mm (1.18 inches) length helps maintain access in tighter work areas while keeping a solid, stable connection. Built from Chromium-vanadium steel alloy and finished for durability, it is designed for professional technicians who need dependable performance under heavy use. Stamped size markings support fast identification during tool setup and organization. Key Benefits Converts 3/8 inch female drive to 1/2 inch male drive. 30mm (1.18 inches) overall length fits compact spaces and setups. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating helps resist wear in demanding shop conditions. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 380040.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.