Shop GENIUS TOOLS
Create Account
1/2in Dr. Cr-Mo Impact Adapter 1/2inFx3/8inM w/stell ball
- Mfr # 480033MB
- Zoro # G623582027
original price:Â $8.81 , new price: $7.93 , 9 percent off
new price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480033MB
- Zoro #
- G623582027
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 1/2 Inch Female to 3/8 Inch Male Drive with Steel Ball, Chrome Molybdenum (CR-Mo) - 480033MB Impact Adapter SKU: 480033MB. This impact adapter converts a 1/2 inch female drive to a 3/8 inch male drive for impact applications. The steel ball and pinhole help keep sockets and attachments secure during use, while the compact 38mm (1.5 inch) overall length fits easily into crowded tool setups. Built from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior with a strong inner core for long-term professional service. Key Benefits Converts 1/2 inch female drive to 3/8 inch male drive quickly. Steel ball and pinhole support secure attachment under impact tool use. 38mm (1.5 inch) overall length adds access in tight working areas. Chrome molybdenum alloy steel delivers high strength and durability. Oil-quenched heat treatment improves inner core strength for heavy service. Matte black oxide coating helps resist corrosion and exterior wear. Permanently stamped size marking simplifies identification and tool organization. Designed for professional technicians, this adapter focuses on reliable fit, durable materials, and easy identification-supporting consistent performance in demanding shop conditions without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.