Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Adapter 3/8inF x 1 /2inM w/pin hole
- Mfr # 340040
- Zoro # G123581384
product price:Â
$
4.25
/ea
Sold in multiples of 2 for
$8.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340040
- Zoro #
- G123581384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 3/8 Inch Female to 1/2 Inch Male Drive with Pin Hole, Chrome Molybdenum Steel (CR-Mo) - 340040 Impact Adapter This impact adapter converts a 3/8 inch female drive to a 1/2 inch male drive for impact applications. The integrated pin hole supports a secure connection, helping reduce the chance of separation during heavy use. Built for professional technicians, it features stamped size markings for quick identification and consistent tool organization. With a compact 35 mm (1.38 inch) overall length, it's suited to setups where reach and clearance matter. Key Benefits Converts 3/8 inch female drive to 1/2 inch male drive output. Pin hole design supports a secure, reliable connection during impact use. 35 mm (1.38 inch) overall length fits well in tighter working areas. Chrome molybdenum steel (CR-Mo) construction supports strength and durability. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating helps resist corrosion and exterior wear. Permanently stamped size marking simplifies identification and tool organization. The combination of robust materials, protective finish, and impact-ready design makes it a dependable adapter for daily shop use and demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.