Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Bit Holder for 1/4in Hex Shank
- Mfr # 380032
- Zoro # G723578784
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380032
- Zoro #
- G723578784
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 3/8 Inch Drive for 1/4 Inch Hex Shank Heavy Duty - 380032 Professional Impact Bit Holder This 3/8in drive impact bit holder is built to adapt 1/4in hex shank impact bits for demanding fastening and service work. With a compact 28mm (1.1in) overall length, it keeps setups short and controlled while maintaining a secure fit between drive tool and bit. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Heat treatment through oil quenching supports a tough exterior with a strong inner core, and the stamped size marking helps with quick identification during tool organization. Key Benefits 3/8in drive size fits 1/4in hex shank impact bits securely. Compact 28mm (1.1in) length for better access and controlled handling. Chromium-vanadium steel alloy provides high strength and long-term durability. Matte black oxide finish adds corrosion resistance for harsh shop environments. Oil-quenched heat treatment supports a tough exterior and strong core. Stamped size marking enables fast identification and cleaner tool organization. Designed for professional technicians and heavy-use toolboxes, this holder balances compact dimensions with impact-ready construction. The combination of Cr-V alloy, heat treatment, and protective coating helps it maintain performance over time, while permanent size stamping simplifies setup changes and inventory checks in busy work areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.