Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/4in Hex Shank, Flexible Bit Holder 300mmL
- Mfr # 0330
- Zoro # G523582509
original price:Â $9.38 , new price: $8.44 , 10 percent off
new price:Â
$
8.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0330
- Zoro #
- G523582509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flexible Bit Holder 1/4 Inch Hex Shank 1/4 Inch Drive 300mm Length for Hard-to-Reach Fasteners - 0330 Flexible Bit Holder This flexible bit holder is built for professional hand tool setups where access is limited and control matters. With a 1/4in hex shank and 1/4in hex drive interface, it helps position bits into tight spaces while keeping a stable handhold. The 300mm overall length and flexible shaft work together to reach difficult angles and locations. Chromium-vanadium steel alloy construction supports high strength and durability, while anti-corrosive properties help the tool hold up under regular shop conditions. A high impact plastic handle improves grip and day-to-day durability. Key Benefits 1/4in hex shank flexible bit holder for common bit and drive setups. 300mm overall length improves reach when standard holders are too short. Flexible shaft bends to access fasteners in difficult, obstructed areas. Chromium-vanadium steel alloy supports strength, durability, and anti-corrosion resistance. High impact plastic handle improves grip and helps reduce slip during use. Meets or exceeds ANSI standards for consistent performance expectations. SKU: 0330. Designed for professional technicians and heavy, repeat use, this accessory focuses on durability, reach, and flexibility without adding complexity. It fits into a 1/4in hex drive workflow while helping you break loose fasteners in hard-to-reach locations with better control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.