Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension 125 mmL w/steel ball (Old Item # 340125B)
- Mfr # 380125MB
- Zoro # G623581150
product price:Â
$
6.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380125MB
- Zoro #
- G623581150
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 125mm Length 3/8 Inch Drive with Steel Ball Retention - 380125MB Impact Extension Bar SKU: 380125MB. This 3/8 inch drive impact extension bar adds reach between your impact socket and drive tool while maintaining a secure connection. The steel ball retention helps keep the socket engaged during use, supporting consistent fit and control. Built from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating contribute to a tough exterior and strong inner core suited to professional service environments. Key Benefits 3/8 inch drive impact extension bar for added reach in tight spaces. 125mm (4.92 inches) overall length balances access with stable handling. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Heat treated via oil quenching for a durable exterior and strong core. Matte black oxide coating supports long-term toughness under impact tool use. Size is stamped for permanent, quick identification during tool organization. Designed for professional technicians, this extension bar is built to perform over a lifetime of heavy use while keeping your 3/8 inch impact setup organized and dependable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.