Shop GENIUS TOOLS
Create Account
1/2in Dr. Cr-Mo Impact Extension 75mmL w/pin hole (Old Item # 480032CM)
- Mfr # 480075CM
- Zoro # G823578820
original price:Â $8.79 , new price: $7.91 , 10 percent off
new price:Â
$
7.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480075CM
- Zoro #
- G823578820
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 75mm Length 1/2 Inch Drive Chrome Molybdenum Steel with Pin Hole - 480075CM Impact Extension Bar This 1/2in drive impact extension bar is built for professional tool setups where strength, fit, and long-term durability matter. The 75mm (2.95in) length helps extend reach while maintaining a compact profile for controlled work in tighter areas. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed to handle heavy use and resist corrosion. Size markings are stamped for quick, permanent identification during tool organization. Key Benefits 1/2in drive impact extension bar suited for demanding professional applications. 75mm (2.95in) overall length offers compact reach where space is limited. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating helps protect against corrosion in harsh environments. Heat treated through oil quenching for tough exterior and strong inner core. Stamped size identification supports faster tool selection and better organization. Meets or exceeds ANSI standards for reliable, consistent performance. SKU: 480075CM. The pin hole design supports secure retention when paired with compatible impact accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.