Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension 75 mmL w/pin hole (Old Item # 340075)
- Mfr # 380075CM
- Zoro # G223581918
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380075CM
- Zoro #
- G223581918
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 75mm Length 3/8 Inch Drive with Pin Hole - 380075CM Impact Extension Bar This 3/8 inch drive impact extension bar adds a compact 75mm (2.95 inch) reach between an impact wrench and socket. The pin hole design supports secure retention for impact setups where a positive connection is required. Built from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for durability, corrosion resistance, and consistent performance in professional tool environments. Permanently stamped size markings help keep your socket and extension selection organized and easy to identify. Key Benefits 3/8 inch drive impact extension for compatible sockets and impact wrenches. 75mm overall length provides added reach without sacrificing control or access. Pin hole supports secure retention in impact tool applications and setups. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps protect against wear and corrosion over time. Size stamped on the tool for permanent, quick identification in storage. Designed for professional technicians, it supports heavy use while maintaining reliable fit, finish, and identification for efficient workflow and tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.