Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension 200 mmL w/pin hole (Old Item # 340200)
- Mfr # 380200CM
- Zoro # G523583193
product price:Â
$
11.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380200CM
- Zoro #
- G523583193
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 200mm Length 3/8 Inch Drive with Pin Hole Heavy Duty - 380200CM Impact Socket Extension Bar This 3/8in drive impact extension bar adds reach between an impact wrench and socket while maintaining a secure connection. The 200mm (7.87in) length helps access fasteners in recessed or obstructed areas without changing your socket setup. Built from Chromium-vanadium steel alloy and finished for durability, it is designed for professional technicians who rely on impact-rated hand tools daily. Permanently stamped size markings support quick identification during tool organization and workflow. Key Benefits 3/8in drive impact extension bar supports common sockets and impact wrench setups. 200mm (7.87in) overall length adds reach while maintaining control at the fastener. Chromium-vanadium steel alloy construction delivers strength, durability, and corrosion resistance. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps resist wear in heavy-duty professional environments. Stamped size markings provide permanent, easy identification for faster tool organization. Designed for heavy use, this impact extension bar balances reach, durability, and clear identification features important in professional tool kits. Its impact-ready build, protective black oxide finish, and ANSI-aligned quality make it a dependable choice for repeated service work where consistent fit and long-term toughness matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.