Shop GENIUS TOOLS
Create Account
1/4in Drive 150L 6in Impact Extension Bar
- Mfr # 210006
- Zoro # G823579124
product price:Â
$
4.96
/ea
Sold in multiples of 2 for
$9.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210006
- Zoro #
- G823579124
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 150mm Length 1/4 Inch Drive Heavy-Duty Steel - 210006 Impact Extension Tool This 1/4in drive impact extension bar adds reach where a socket alone can't access fasteners. With a 150mm (5.91in) overall length, it helps position an impact socket deeper into tight spaces while maintaining control and a compact profile suited to professional toolkits. Built from Chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched construction and matte black oxide coating support a tough exterior with a strong inner core for long-term use. Key Benefits 1/4in drive impact extension bar for broad compatibility with impact setups. 150mm (5.91in) length improves reach while preserving precise tool handling. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist wear in demanding shop environments. Size is permanently stamped for quick identification and better tool organization. SKU 210006 is engineered for professional-grade performance and repeated heavy use. The combination of impact-ready construction, corrosion resistance, and clear size identification supports efficient workflow at the bench or bay, while the ANSI-aligned build standard helps ensure consistent fit, durability, and reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.