Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension Bar, 125mmL
- Mfr # 310005
- Zoro # G123579077
product price:Â
$
4.32
/ea
Sold in multiples of 2 for
$8.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310005
- Zoro #
- G123579077
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 125mm Length 3/8 Inch Drive Heavy-Duty Steel Construction - 310005: Power, Reach, and Reliability for Every Job Unlock Hard-to-Reach Fasteners with Confidence The Genius Tools Impact Extension Bar 125mm Length 3/8 Inch Drive Heavy-Duty Steel Construction - 310005 is the perfect addition to any toolbox, whether you're a professional mechanic or a dedicated DIY enthusiast. Designed to give you extra reach and power, this extension bar makes it easy to tackle bolts and nuts in tight or awkward spaces. Built with heavy-duty steel, it stands up to the toughest jobs and delivers reliable performance every time. Key Features and Everyday Benefits 125mm Length for Extra Reach: The 125mm (approximately 5 inches) extension gives you the flexibility to access fasteners that are otherwise out of reach, making your work faster and more efficient. 3/8 Inch Drive Compatibility: Designed to fit all standard 3/8 inch drive impact wrenches and ratchets, this extension bar is a versatile tool that works seamlessly with your existing equipment. Heavy-Duty Steel Construction: Crafted from premium steel, this extension bar is built to withstand high torque and heavy use, ensuring long-lasting durability and safety. Impact-Ready Design: Specially engineered for use with impact tools, it absorbs shock and resists wear, so you can tackle even the most stubborn bolts with confidence. Corrosion-Resistant Finish: The robust finish protects against rust and corrosion, keeping your tool looking and performing like new, even in demanding environments. Easy to Use: The simple, straightforward design means you can attach and remove the extension quickly, saving you time and hassle on every job. Why Choose the Genius Tools Impact Extension Bar? When you're working on cars, machinery, or home projects, you often encounter bolts and nuts in places that are hard to reach. The Genius Tools Impact Extension Bar gives you the extra length you need to get the job done without straining or struggling. Its heavy-duty steel construction means you can rely on it for years, even with frequent use. Whether you're loosening stubborn fasteners or tightening bolts in tight spots, this extension bar delivers the strength and reach you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.