Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension 200 mmL w/steel ball (Old Item # 340200B)
- Mfr # 380200MB
- Zoro # G623580672
original price:Â $11.19 , new price: $10.07 , 10 percent off
new price:Â
$
10.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380200MB
- Zoro #
- G623580672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 200mm Length 3/8 Inch Drive with Steel Ball Retention - 380200MB Impact Extension Bar This 3/8in drive impact extension bar adds reach where standard sockets cannot clear surrounding components. The 200mm (7.87in) length helps position the drive tool farther from the fastener while maintaining controlled alignment for impact-rated work. Built from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed to resist corrosion and hold up to heavy professional use. Size markings are stamped for quick identification in busy tool storage and service environments. Key Benefits 3/8in drive impact extension for added access in tight working areas. 200mm (7.87in) overall length balances reach with stable socket control. Chromium-vanadium steel alloy construction delivers strength and long-term durability. Matte black oxide coating helps protect against corrosion and wear. Heat treated through oil quenching for tough exterior and strong inner core. Steel ball retention helps keep sockets secured during impact applications. Permanently stamped size markings support fast identification and tool organization. This impact extension bar is professional grade, designed for technicians who rely on consistent fit, durable materials, and dependable retention for repeated heavy-use service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.