Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension 75 mmL w/steel ball (Old Item # 340075B)
- Mfr # 380075MB
- Zoro # G523580130
product price:Â
$
4.03
/ea
Sold in multiples of 2 for
$8.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380075MB
- Zoro #
- G523580130
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 75mm Length 3/8 Inch Drive with Steel Ball Retention - 380075MB Impact Extension Bar This 3/8in drive impact extension bar adds reach where sockets can't fit directly, while maintaining a secure connection under impact use. The 75mm (2.95in) length is a practical size for tight-access fasteners without adding excessive leverage or bulk to your setup. Built from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term readability in a busy tool environment. Key Benefits 3/8in drive impact extension bar for added reach and access. 75mm (2.95in) overall length supports compact clearance in tight spaces. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help maintain performance in harsh working environments. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating supports long-term wear resistance under impact use. Stamped size markings enable fast identification and consistent tool organization. Designed for professional technicians, it's built to handle heavy use while staying easy to identify, dependable in performance, and straightforward to integrate into any 3/8in drive impact tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.