Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Star Head Driver 52mmL
- Mfr # 3452S27
- Zoro # G123581803
original price:Â $9.26 , new price: $8.33 , 10 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S27
- Zoro #
- G123581803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-27 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452S27 Impact Bit Socket SKU: 3452S27. This 3/8in drive T-27 star head driver is an impact bit socket designed for controlled torque transfer and consistent fastener engagement. Its 52mm (2.05in) overall length helps balance reach and access without sacrificing stability in the socket end. Built for professional technicians, it is heat treated for strength and finished with a black oxide coating to support long-term performance under demanding shop conditions. The size marking is stamped for fast identification during tool selection and organization. Key Benefits 3/8in drive impact bit socket built for high-torque T-27 star fasteners. 52mm (2.05in) overall length supports access in tighter working areas. Made from Chromium Molybdenum Alloy Steel for strength and durability. Anti-corrosive material properties help maintain performance in harsh environments. Heat treated for strength to meet rigorous professional technician requirements. Black oxide coating adds surface protection for impact-duty use and wear resistance. Stamped size markings enable quick, permanent identification in organized tool sets. It's a dependable choice for technicians who need an impact-ready T-27 bit socket with clear markings, durable construction, and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.