Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Type Head Driver, 60mmL
- Mfr # 4460S40
- Zoro # G323582327
product price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4460S40
- Zoro #
- G323582327
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-40 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S40 Star Impact Bit Socket This T-40 star impact bit socket is built for consistent torque transfer on star fasteners, using a 1/2 inch drive and a compact 60mm overall length. It's designed for demanding hand-tool work where secure engagement and dependable strength matter. Manufactured from Chromium Molybdenum Alloy Steel, the tool combines high strength with anti-corrosive properties. Clear, stamped size markings support fast identification when organizing sockets and driver bits across a professional set. Key Benefits T-40 star impact bit socket profile supports secure fit and efficient torque transfer. 1/2 inch drive size pairs with impact and hand drive tools. 60mm (2.36 inch) length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction offers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment delivers tough exterior and superior inner core strength. Matte black oxide coating helps resist wear while maintaining a professional finish. Stamped size identification stays readable for long-term tool organization and quick selection. Built for professional technicians, it's suited to repeated heavy use where durability and reliable fit are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.