3/4in Dr. 14mm Hex Head Driver
- Mfr # 648814
- Zoro # G523582790
product price:Â
$
35.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 648814
- Zoro #
- G523582790
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 14mm Size 3/4 Inch Drive Heavy-Duty Chrome Vanadium Steel - 648814 Impact Hex Bit Socket This 14mm hex impact bit socket is built for 3/4in drive setups where strength, fit, and quick identification matter. With an 88mm (3.46in) overall length, it provides a practical balance of access and control while keeping the hex bit securely engaged. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist corrosion and handle demanding, repeat-use conditions. Permanently stamped sizing helps keep tool storage organized and reduces time spent verifying the socket size. Key Benefits 14mm hex impact bit socket for secure engagement and reduced slippage. 3/4in drive size supports heavy-duty applications and high-strength tool setups. 88mm (3.46in) overall length balances reach, clearance, and handling control. Chromium Molybdenum Alloy Steel construction provides strength, durability, and anti-corrosion performance. Heat treated for strength and black oxide coated for rugged, professional service. Permanently stamped size marking improves organization and fast, reliable identification. Meets or exceeds ANSI standards for consistent performance and quality expectations. Clear markings, durable materials, and a protective finish help it stay dependable in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.