3/8in Dr. Torque Wrench, 6-30 Nm
- Mfr # 380030N
- Zoro # G523583070
product price:Â
$
91.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380030N
- Zoro #
- G523583070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 6-30 Nm Adjustable 3/8 Inch Drive Precision Mechanic Tool - 380030N This 3/8 inch drive adjustable torque wrench is rated for 6-30 Nm and built for accurate, repeatable fastening where controlled torque matters. With a 350mm (13.78 inch) overall length, it balances reach and leverage for day-to-day professional shop work. Made from tool-grade raw materials, it is designed to handle long-term use while keeping identification simple with permanently marked size and specifications. Each unit is individually hand tested for compliance and accuracy, and includes a certificate of testing. Key Benefits 6-30 Nm torque range supports controlled tightening for precision mechanical work. 3/8 inch drive size fits common sockets used by professional technicians. 350mm (13.78 inch) length provides leverage without excessive bulk. Tool-grade raw materials support durability through heavy, long-term use. Permanently marked size and specifications speed identification in busy toolboxes. Individually hand tested for compliance; includes a certificate of testing. SKU: 380030N. Designed for professional technicians, this torque wrench focuses on dependable calibration, durable construction, and clear markings for faster workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.