Shop GENIUS TOOLS
Create Account
3/4in Dr. Torque Wrench, 100-00 Nm
- Mfr # 680500N
- Zoro # G723581876
original price:Â $250.53 , new price: $225.48 , 10 percent off
new price:Â
$
225.48
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680500N
- Zoro #
- G723581876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 100-500 Nm Range 3/4 Inch Drive Heavy Duty Precision Adjustment - 680500N Professional Torque Wrench SKU: 680500N. This 3/4in drive torque wrench is rated for 100-500 Nm and built for consistent torque application where accuracy matters. The 865 mm (34.06in) overall length provides added leverage for higher-torque fasteners while keeping settings readable and repeatable. Size and specifications are permanently marked on the tool for quick identification in a professional hand tools setup. Each unit is individually hand-tested for compliance and accuracy and includes a certificate of testing. Key Benefits 3/4in drive torque wrench rated for controlled tightening from 100-500 Nm. 865 mm (34.06in) length helps apply higher torque with steadier leverage. Permanently marked size and specifications improve tool organization and fast selection. Individually hand-tested for compliance and accuracy; certificate of testing included. Made from tool-grade raw materials for long-term professional service life. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this torque wrench supports precise adjustment and repeatable results across demanding jobs. The combination of a wide 100-500 Nm range, long handle length, and verified accuracy helps maintain consistent torque application while meeting recognized ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.