1 in Dr. Torque Wrench, 300-1500 Nm.
- Mfr # 881500N
- Zoro # G125062256
product price:Â
$
1,212.61
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881500N
- Zoro #
- G125062256
- UPC #
- 193016176828
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 300-1500 Nm 1 Inch Drive Heavy Duty Precision Adjustable - 881500N Professional Torque Wrench This 1 in drive adjustable torque wrench covers a 300-1500 Nm range for controlled fastening on professional equipment. The 1700mm overall length provides added leverage when working with higher torque values, while permanent markings help confirm size and specifications at a glance. Built from tool-grade raw materials for long-term shop use, each unit is hand tested to verify accuracy and includes a certificate of testing. Key Benefits Adjustable 300-1500 Nm torque range supports consistent, repeatable fastening control. 1 in inch drive size matches heavy-duty sockets and professional service tooling. 1700mm overall length improves leverage for higher torque applications. Tool-grade raw materials withstand daily professional use and demanding environments. Permanently marked size and specifications speed identification and tool organization. Individually hand tested for accuracy; certificate of testing included with each unit. Meets or exceeds ANSI standards for professional expectations and quality benchmarks. SKU 881500N is designed for technicians who need a high-range, 1 in drive torque wrench that is easy to identify, dependable to set, and verified for accuracy.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.