Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.15mmSize
- Mfr # 355615
- Zoro # G223581758
original price:Â $9.73 , new price: $8.76 , 9 percent off
new price:Â
$
8.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355615
- Zoro #
- G223581758
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 15mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 355615 Universal Hand Socket This 15mm universal hand socket is built for controlled access in tight or obstructed spaces. With a 3/8in drive and a 12-point profile, it supports efficient engagement while the universal joint design helps maintain usable swing when the approach angle isn't straight. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability. Size markings are stamped for quick identification, supporting cleaner tool organization and faster selection on the bench or in the drawer. Key Benefits 15mm universal hand socket for versatile fastening and service work. 3/8in drive with 53mm overall length balances reach and control. 12-point design supports easier alignment on compatible fasteners. 180-degree adjustability helps reach difficult fasteners at challenging angles. Chromium-vanadium steel alloy delivers high strength and durability. Chrome finish with anti-corrosive properties supports long service life. Stamped size markings provide permanent, easy-to-read identification. SKU 355615 meets or exceeds ANSI standards and is intended for professional-grade, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.