Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.14mmsize
- Mfr # 355614
- Zoro # G423581893
original price:Â $8.46 , new price: $7.61 , 10 percent off
new price:Â
$
7.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355614
- Zoro #
- G423581893
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 14mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 355614 Universal Hand Socket This 14mm universal hand socket is built for controlled access on fasteners when straight-on approaches aren't possible. The 3/8in drive and compact 51mm (2.01in) overall length help balance reach and maneuverability in tight spaces. Made from Chromium-vanadium steel alloy, it is designed for high strength and long service life, with anti-corrosive properties to support regular shop use. The 12-point profile helps maintain a secure engagement, while clearly stamped size markings keep tool selection fast and organized. Key Benefits 14mm universal hand socket helps reach fasteners at challenging angles. 3/8in drive size works with common ratchets and extensions. 51mm (2.01in) overall length supports access without excess bulk. Chromium-vanadium steel alloy delivers high strength and durability. Anti-corrosive properties help resist wear in demanding environments. 180-degree adjustability improves movement around obstructions and tight clearances. Stamped size markings provide permanent, easy identification for better organization. Professional-grade design supports heavy use while maintaining consistent fit and performance where a flexible, angle-friendly socket is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.