Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.5/8ininch size.
- Mfr # 365620
- Zoro # G423580681
original price:Â $9.73 , new price: $8.76 , 9 percent off
new price:Â
$
8.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365620
- Zoro #
- G423580681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 5/8 Inch 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 365620 ????????? hand socket This 3/8in drive, 5/8in universal hand socket is built for controlled access when straight-on engagement isn't possible. The 12-point profile and universal joint design help maintain contact on fasteners while working around obstacles and in tighter clearances. Made from chromium-vanadium steel alloy with an anti-corrosive, high-strength chrome finish, it's designed for long service life. The socket measures 52mm (2.05in) overall and features permanently stamped size markings for quick identification in drawers, trays, and toolboxes. Key Benefits 3/8in drive with 5/8in size for common service and repair tasks. Universal joint design provides up to 180 degrees of adjustability. 12-point socket profile supports easier engagement in confined working angles. Chromium-vanadium steel alloy delivers high strength and long-term durability. High-strength chrome finish helps resist corrosion in demanding shop environments. 52mm (2.05in) overall length balances access, control, and tool clearance. Permanently stamped size marking speeds identification and improves tool organization. It's professional grade-built for technicians who rely on consistent fit, durable materials, and smooth articulation when reaching fasteners that standard sockets can't access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.