5in Air Angle Grinder
- Mfr # 505506
- Zoro # G423583101
original price:Â $191.93 , new price: $172.74 , 10 percent off
new price:Â
$
172.74
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505506
- Zoro #
- G423583101
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Angle Grinder 5 Inch Heavy Duty Pneumatic Power Tool Ergonomic Design - 505506, 5in Pneumatic Angle Grinder This 5in pneumatic angle grinder is built for controlled, high-speed grinding and surface work where consistent air power and tool balance matter. It pairs a heavy duty motor with an ergonomic handle and lever to support steadier handling and more predictable speed control. With a free speed of 12,000 rpm, plus a 1/4 inch air inlet and average air consumption of 6 cfm, it fits common shop air setups while staying efficient. The lightweight design helps reduce user fatigue during longer tasks, especially when frequent repositioning is required. Key Benefits 12,000 rpm free speed supports fast material removal and responsive tool feel. 1/4 inch air inlet connects easily to many standard pneumatic shop fittings. Average air consumption of 6 cfm helps manage compressor demand. Heavy duty motor is designed to keep working through tougher grinding loads. Lightweight body reduces arm strain and supports longer, steadier operation. Ergonomic handle improves grip comfort and positioning during repeated passes. Lever-style control provides better handling and more consistent speed control. SKU 505506 focuses on practical performance: high speed, durable drive power, and a user-friendly layout for better access and control. Its combination of airflow requirements and lightweight handling makes it a solid option for technicians who want dependable pneumatic grinding without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.