Shop GENIUS TOOLS
Create Account
3PC 1/8in Dr. Wobble Extension Bar Set
- Mfr # BE-32306
- Zoro # G823581882
original price:Â $12.92 , new price: $11.63 , 9 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE-32306
- Zoro #
- G823581882
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar Set 3 Piece 3/8 Inch Drive Wobble Style Durable Chrome Finish - BE-32306 Wobble Extension Bar Set This 3-piece 3/8in drive wobble extension bar set is built to improve access and control when working around obstacles or in tight, offset areas. The wobble design adds useful movement to help keep sockets engaged on fasteners at awkward angles. Constructed from Chromium-vanadium steel alloy with a durable chrome finish, the set is made for high strength and anti-corrosive performance. Each piece is hard stamped for permanent size identification to support faster tool selection and better organization. Key Benefits Wobble design adds movement for better reach in confined working areas. Helps maintain a firm grip on fasteners at awkward approach angles. Chromium-vanadium steel alloy delivers high strength for heavy, repeated use. Durable chrome finish supports anti-corrosive properties and easier cleanup. Hard stamped markings provide permanent size identification that won't rub off. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 1 3/4in Wobble Extension Bar 3in Wobble Extension Bar 6in Wobble Extension Bar SKU: BE-32306. Designed for professional technicians, this wobble extension set supports dependable socket engagement and improved access without sacrificing strength. The combination of chrome vanadium construction, chrome finish, and permanent size markings makes it a practical choice for organized, long-term service in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.