3/4in Dr. Extension Bar, 250mmL
- Mfr # 620250
- Zoro # G423580537
original price:Â $24.46 , new price: $22.01 , 10 percent off
new price:Â
$
22.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620250
- Zoro #
- G423580537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 250mm Length 3/4 Inch Drive Heavy-Duty Chrome Finish - 620250 3/4in Drive Socket Extension Bar SKU: 620250. This 3/4in drive extension bar adds reach for socket work in tight or recessed areas while keeping control and leverage. The 250mm (9.84in) overall length helps bridge the gap between the ratchet and fastener without overextending your setup. Built from Chromium Molybdenum Alloy Steel for strength and durability, it's finished with a chrome polished surface designed to resist corrosion. Size markings are stamped permanently for quick identification during tool selection and organization. Key Benefits 3/4in drive extension improves access to fasteners in hard-to-reach spaces. 250mm (9.84in) overall length balances added reach with stable control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help the tool hold up under demanding shop conditions. Chrome polished finish is tough and designed to resist corrosion over time. Permanently stamped size markings speed identification and keep toolboxes organized. Meets or exceeds ANSI standards for consistent quality and performance expectations. Its material selection, corrosion-resistant finish, and stamped identification make it a practical addition to 3/4in drive socket systems where reliable reach matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.