Shop GENIUS TOOLS
Create Account
1/4in Dr. Extension Bar, 225mmL
- Mfr # 220009
- Zoro # G923578768
original price:Â $5.10 , new price: $4.59 , 10 percent off
new price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220009
- Zoro #
- G923578768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 225mm Length 1/4 Inch Drive Durable Chrome Finish - 220009 Extension Bar This 1/4in drive extension bar adds reach between your ratchet and socket for improved access around tight or recessed fasteners. With a 225mm (8.86 in) overall length, it helps position your hand and tool clear of obstructions while maintaining control during service work. Constructed from Chromium-vanadium steel alloy, it is built for strength and durability with anti-corrosive properties. A durable chrome finish supports easy cleanup, and stamped size markings provide quick identification in a toolbox or cart. Key Benefits 1/4in drive extension increases reach and accessibility in tight work areas. 225mm (8.86in) overall length bridges clearance gaps around recessed fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Spring-loaded detent ball helps keep sockets securely latched during use. Through-hole drive end supports locking onto the drive tang for retention. Stamped size marking and chrome finish aid organization and fast cleaning. SKU: 220009. Designed for professional technicians and built for long-term heavy use, this extension bar focuses on secure socket retention, clear size identification, and durable materials. It fits standard 1/4in drive tools and provides the added length needed for better access without changing your socket setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.