Shop GENIUS TOOLS
Create Account
4 Piece Oval Bearing Punch Set
- Mfr # PC-BP4
- Zoro # G523581694
product price:Â
$
36.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-BP4
- Zoro #
- G523581694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Oval Bearing Punch Set 4 Piece Hardened Steel Precision Machined Ergonomic Grip - PC-BP4, Oval Bearing Punch Set SKU: PC-BP4. This 4-piece oval bearing punch set is built for controlled alignment and bearing-related punch work where an oval profile is required. Designed for professional technicians, it supports consistent shop results with durable construction and reliable handling. Made from Chromium Molybdenum Alloy Steel for strength and anti-corrosive properties, each punch is precision machined for accurate contact and clean strikes. Key Benefits Four-piece oval bearing punch assortment supports common bearing and alignment tasks. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding shop environments. Precision machined profiles promote accurate placement and cleaner, more controlled strikes. Ergonomic grip design improves handling and helps reduce slipping during use. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. What's Included 565311 - 11 x 6mm (7/16in x 16/64in) Oval Bearing Punch, 150mmL 565313 - 13 x 7mm (1/2in x 17/64in) Oval Bearing Punch, 250mmL 565315 - 15 x 8mm (9/16in x 19/64in) Oval Bearing Punch, 350mmL 565317 - 17 x 9mm (5/8in x 11/32in) Oval Bearing Punch, 500mmL This set is a focused, professional solution for technicians who need durable oval bearing punches in multiple sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.