46PC 1/2in Dr. 12-pt. Metric & SAE Hand Socket Set
- Mfr # TW-446MS
- Zoro # G823581332
original price:Â $166.67 , new price: $150.00 , 10 percent off
new price:Â
$
150.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW-446MS
- Zoro #
- G823581332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 46 Piece Metric and SAE 1/2 Inch Drive 12-Point High-Strength Hand Tool Kit - TW-446MS Socket Set This 46-piece 1/2in drive socket set combines Metric and SAE sizes in a single, organized kit for day-to-day service and repair work. The 12-point socket design and included drive accessories support fastener access across a wide range of common applications. Each piece stores in a durable metal case with labeled slots, helping you keep sizes in order during transport and between jobs. Socket sizes are hard stamped for permanent identification that will not rub off. Key Benefits 46-piece 1/2in drive set covers both Metric and SAE fasteners. 12-point sockets help maintain secure engagement on compatible nuts and bolts. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Hard stamped size markings stay readable for long-term, daily use. Durable metal case with labeled slots simplifies storage and tool accountability. Meets or exceeds ANSI standards for professional shop expectations. What's Included Metric Hand Sockets: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm SAE Hand Sockets: 3/8in, 7/16in, 1/2in, 9/16in, 5/8in, 11/16in, 3/4in, 13/16in, 7/8in, 15/16in, 1in, 1 1/8in, 1 3/16in, 1 1/4in Accessories: 125mmL Extension Bar, 250mmL Extension Bar, 5/8in Spark Plug Socket, 13/16in Spark Plug Socket, Sliding T-Handle, Universal Joint, Reversible Ratchet Handle, Hinge Handle, 250mmL Pin Handle, Metal Box SKU TW-446MS is built for repeatable results in demanding environments, with organized storage, clear size identification, and a mixed Metric/SAE selection to reduce tool changes. The included extensions, handles, and universal joint improve access when working around obstructions or in tighter areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.