Shop GENIUS TOOLS

11PC 1/4in Dr. Metric Deep Impact Sockets Set

  • Mfr # TD-211M
  • Zoro # G023584485

original price:  $13.60 , new price: $12.24 , 10 percent off
new price: 
$
12.24
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TD-211M
Zoro #
G023584485
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 11 Piece Metric Deep 1/4 Inch Drive High Strength Steel - TD-211M deep impact socket set SKU: TD-211M. This 11-piece metric deep impact socket set is built for 1/4in drive use where strength, fit, and organized access matter. The deep profile helps reach fasteners set on longer studs or in recessed areas, while keeping sizes easy to identify and store. Made from chromium-vanadium steel alloy, the sockets are designed for high strength, durability, and anti-corrosive performance. The set is also stated to meet or exceed ANSI standards and is intended for professional technicians and long-term heavy use. Key Benefits 11-piece metric deep impact set covers common sizes from 4mm to 13mm. Deep socket design helps access recessed fasteners and extended-thread applications. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Meets or exceeds ANSI standards for dependable, consistent tool performance. Professional-grade design built for technicians and repeated heavy-use cycles. Includes a socket holder for organization and fast size selection. What's Included 215204 4mm Deep Impact Socket 215205 5mm Deep Impact Socket 2152055 5.5mm Deep Impact Socket 215206 6mm Deep Impact Socket 215307 7mm Deep Impact Socket 215208 8mm Deep Impact Socket 215209 9mm Deep Impact Socket 215210 10mm Deep Impact Socket 215211 11mm Deep Impact Socket 215212 12mm Deep Impact Socket 215213 13mm Deep Impact Socket For shops standardizing on 1/4in drive metric deep impact sockets, this set provides a compact range, durable alloy construction, and clear organization in one holder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.