Shop GENIUS TOOLS

17 Piece 3/4in Dr. SAE Impact Socket Set

  • Mfr # IS-617S
  • Zoro # G423582975

original price:  $191.55 , new price: $172.40 , 10 percent off
new price: 
$
172.40
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS-617S
Zoro #
G423582975
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 17 Piece SAE 3/4 Inch Drive CR-Mo Steel Heavy Duty - IS-617S Impact Socket Set This 3/4in drive SAE impact socket set is built for high-torque fastening where durability matters. Manufactured from Chromium Molybdenum alloy steel (CR-Mo), it is designed to deliver strength, long service life, and anti-corrosive properties in demanding shop and field environments. Each socket features a 6-point configuration to help maintain a secure engagement on fasteners while reducing rounding. Clear size markings support fast identification, and the set is made to meet or exceed ANSI standards for professional-grade performance. Key Benefits 17-piece SAE range covers common 3/4in drive impact socket sizes. Chromium Molybdenum alloy steel (CR-Mo) supports high strength and durability. Anti-corrosive material properties help resist wear in heavy-use environments. 6-point design improves fastener grip and helps reduce rounding risk. Designed for impact tools and high-torque applications without compromising fit. Clearly marked sizes speed up selection and reduce downtime during jobs. Meets or exceeds ANSI standards for consistency and professional expectations. What's Included 3/4in Dr. 6 pt. Impact Socket 665232 1in Impact Socket 665234 1 1/16in Impact Socket 665236 1 1/8in Impact Socket 665238 1 3/16in Impact Socket 665240 1 1/4in Impact Socket 665242 1 5/16in Impact Socket 665244 1 3/8in Impact Socket 665246 1 7/16in Impact Socket 665248 1 1/2in Impact Socket 665250 1 9/16in Impact Socket 665252 1 5/8in Impact Socket 665254 1 11/16in Impact Socket 665256 1 3/4in Impact Socket 665258 1 13/16in Impact Socket 665260 1 7/8in Impact Socket 665262 1 15/16in Impact Socket 665264 2in Impact Socket SKU: IS-617S. A practical SAE selection for maintaining fit, strength, and reliability with 3/4in drive impact equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.