#5 Spline Drive 1 3/4in Deep Impact Socket
- Mfr # 569556
- Zoro # G123584392
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569556
- Zoro #
- G123584392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline, 1 3/4 Inch Deep, 1 Inch Drive, Chrome Molybdenum Steel, Heavy Duty - 569556 Professional Impact Socket This deep impact socket is built for high-torque fastening where durability and consistent fit matter. The #5 spline drive profile and 1 3/4 inch deep size support demanding service work, while the 1 inch drive interface matches heavy-duty impact tools. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it balances strength with long-term wear resistance. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior with a strong inner core for professional use. Key Benefits #5 spline drive, 1 3/4 inch deep impact socket for high-torque applications. 105mm (4.13 inch) overall length supports reach and controlled engagement. Chromium Molybdenum Alloy Steel construction for strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness and long-term service performance. Matte black oxide coating provides a durable exterior for impact environments. Permanently stamped size markings make identification and tool organization faster. Meets or exceeds ANSI standards for dependable quality and consistency. Designed for professional technicians, it's built to stand up to repeated heavy use while keeping specifications clear and identification simple in busy tool storage systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.