Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Deep Impact Swivel Socket
- Mfr # 380009MD
- Zoro # G823582766
original price:Â $20.13 , new price: $18.12 , 9 percent off
new price:Â
$
18.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380009MD
- Zoro #
- G823582766
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm Deep Swivel 3/8 Inch Drive Heavy-Duty Chrome Molybdenum - 380009MD Impact Socket This 3/8in drive 9mm deep swivel impact socket is built for angled access in tight, hard-to-reach areas. The deep profile helps reach recessed fasteners, while the swivel design supports a full range of motion without sacrificing controlled engagement. Constructed from Chromium-vanadium Steel Alloy, it is designed for strength, durability, and anti-corrosive performance. Clear, permanently stamped size markings support fast identification and cleaner tool organization in busy work environments. Key Benefits 3/8in drive 9mm deep swivel design supports angled access and reach. Overall length 95mm (3.74 inches) for deeper fasteners and clearance. Chromium-vanadium Steel Alloy construction delivers strength, durability, and corrosion resistance. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps protect the socket during repeated impact use. Permanently stamped size marking improves organization and quick, accurate identification. Designed for professional technicians, this swivel impact socket balances durability with flexibility for demanding work. The combination of heat treatment, black oxide finish, and clearly stamped sizing supports dependable performance over time, while the full range of motion helps maintain efficiency when access angles are limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.