Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Cr.-Mo Deep Impact Socket
- Mfr # 366314
- Zoro # G123581889
product price:Â
$
4.41
/ea
Sold in multiples of 2 for
$8.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366314
- Zoro #
- G123581889
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/16 Inch Size 3/8 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 366314 Deep Impact Socket SKU: 366314. This 7/16in deep impact socket uses a 6-point design and a 3/8in drive, with an overall length of 63mm (2.48in). It is built for demanding impact applications where secure fastener engagement and consistent torque transfer matter. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is engineered for strength and durability while offering anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help support a tough exterior and strong inner core for long-term professional use. Key Benefits 7/16in deep, 6-point profile helps reduce fastener rounding during impact use. 3/8in drive size fits common impact tools and adapters for shop versatility. 63mm (2.48in) overall length reaches recessed or extended fasteners more easily. Chromium Molybdenum (CR-Mo) alloy steel supports high strength and durability. Oil-quenched heat treatment improves core strength for repeated heavy-duty cycles. Matte black oxide coating adds exterior toughness and helps resist corrosion. Permanently stamped size markings improve identification and tool organization. Its material choice, heat treatment, and stamped markings are focused on consistent performance, dependable identification, and durability in professional toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.