Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448529
- Zoro # G823583725
original price:Â $22.27 , new price: $20.04 , 10 percent off
new price:Â
$
20.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448529
- Zoro #
- G823583725
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448529 Impact Socket SKU: 448529. This 29mm deep thin wall impact socket is built for 1/2in drive applications where clearance is limited but strength is still required. The 12-point design and deep length help fit fasteners securely while maintaining access in tight working areas. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall 29mm profile improves access in tight clearances and confined spaces. 1/2in drive and 85mm overall length balance reach, control, and stability. 12-point impact socket design supports efficient engagement on compatible fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment builds a tough exterior with superior core strength. Matte black oxide coating helps resist corrosion and jobsite wear over time. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.