Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/8in Cr-Mo Deep Impact Socket
- Mfr # 467836
- Zoro # G523584046
original price:Â $17.41 , new price: $15.67 , 9 percent off
new price:Â
$
15.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467836
- Zoro #
- G523584046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 1/8 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467836 Impact Socket This deep impact socket is built for high-torque impact applications where strength, fit, and long-term durability matter. The 1 1/8in 6-point profile helps maintain solid contact on fasteners while the deep length supports access in recessed areas. Made from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it's designed to handle heavy-duty professional use with added resistance to corrosion and wear. Size markings are stamped for fast identification during setup and tool organization. Key Benefits 6-point deep impact design helps reduce rounding and improves fastener engagement. 1/2in drive size fits common impact tools and professional socket systems. 1 1/8in socket size supports consistent fit for matching hex fasteners. Chromium Molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds anti-corrosive protection for harsh work environments. Permanently stamped size markings speed identification and support cleaner tool organization. With a 78mm (3.07in) overall length and durable CR-Mo construction, it's a dependable choice for repeated heavy-duty impact work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.