Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 1/2in Impact Socket
- Mfr # 567080
- Zoro # G823579940
product price:Â
$
102.75
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567080
- Zoro #
- G823579940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline 2 1/2 Inch Drive 2 1/2 Inch Length Chrome Molybdenum Durable Heavy-Duty - 567080 Impact Socket This #5 spline drive impact socket is built for demanding fastening work where strength, consistent fit, and long-term durability matter. With a 2 1/2 inch drive and a 100mm (3.94 inch) overall length, it offers a practical balance of reach and control. Manufactured from Chromium Molybdenum Alloy Steel, the socket is designed for high strength while providing anti-corrosive properties. The size is stamped for permanent identification, helping keep tool sets organized and easy to sort during service work. Key Benefits #5 spline drive impact socket designed for high-torque, heavy-duty applications. 100mm (3.94 inch) overall length supports controlled access and positioning. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Oil-quenched heat treatment improves core strength for repeated professional use. Matte black oxide coating helps protect the exterior and resist corrosion. Permanently stamped size markings speed identification and improve tool organization. Genius Tools Impact Socket #5 Spline 2 1/2 Inch Drive 2 1/2 Inch Length Chrome Molybdenum Durable Heavy-Duty - 567080 is made to hold up under professional workload expectations, combining durable CR-Mo alloy steel, a protective black oxide finish, and clear size stamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.